Shop All Hollow Wall Anchors
Zoro Select
Wall Anchor, 1-5/16" L, Zamac Alloy, Not Rated Tension Strength, 2500 PK
Mfr # B30532.000.0001
Zoro # G1822989
product price: $393.99
/pk 2500, $0.16/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Combination Phillips/Slotted Drive
- Compatible Material Drywall
- Anchor Diameter 1/2"
- Anchor Length 1-5/16"
- Thread Size #8
- Material Zamac Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B30532.000.0001
- Zoro # G1822989
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/2" |
Anchor Length | 1-5/16" |
Thread Size | #8 |
Drill Bit Size | 1/2" |
Min. Hole Depth | 3/4" |
Anchor Size | #6 to #10 x 1-5/16 in |
Screw Size Included | #8 |
Minimum Hole Depth | 3/4 in |
Compatible Screw Size | #6 to #10 |
Thread Length | 1 1/2 in |
Screw Length Included | 1 1/2 in |
Compatible Screw Length | 1 1/2 in |
Description
Wall Anchor, System of Measurement Inch, Wall Anchor Type Drywall Anchor, Anchor Length 1 5/16 in, Anchor Diameter 1/2 in, Thread Size #8, Thread Length 1 1/2 in, Drive Type Combination Slotted/Phillips, Flange Style Flanged, Head Type Flat, Includes Screw No, Screw Size Included #8, Screw Length Included 1 1/2 in, Compatible Screw Size #6 to #10, Compatible Screw Length 1 1/2 in, Color Blue, Finish Zinc Plated, Material Zamac Alloy, Compatible Material Drywall, Drill Bit Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 23/32 in L, Steel Body, 100 PK (SD88BS203)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 35 mm L, 50 PK (M04132.120.0035)
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0100)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.050.0001)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (08PA)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.050.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 43 lbs Tension Strength, 50 PK (U63265.013.0400)
- ZORO SELECT Wall Anchor, 1-7/16" L, Plastic, Not Rated Tension Strength, 25000 PK (B30502.010.0001)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (5064TBCR)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 90 lbs Tension Strength, 50 PK (U63265.025.0400)
- X1 TOOLS Screw Anchor, 1-5/8" L, Nylon, 8 PK (X1E-CON-ANC-DRY-2000x8)
- Zoro Select Hollow Wall Anchors