Shop All Bungee Cords & Straps
Zoro Select
Not Applicable, 3/8" W, Black
Mfr # 933037501
Zoro # G0213850
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length +25%
- Bungee Material Rubber
- Color Black
- Bungee End Type Adjustable J-Hook
- Bungee Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 933037501
- Zoro # G0213850
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | +25% |
Bungee Width | 3/8 in |
Bungee Length | 200 ft |
Overall Length | 200 ft |
Cord Diameter | 3/8 in |
Stretch Length - Maximum | 250 ft |
Overall Width | 3/8 in |
Details
Bungee Material | Rubber |
Color | Black |
Item | Bungee Cord |
Item - Bungees | Bungee Cord |
Bungee End Type | Adjustable J-Hook |
Bungee End Material | Galvanized Steel |
Thickness | 3/8 in |
Cord Outer Material | EPDM |
Description
Bungee Cord, Bungee Material Rubber, Cord Outer Material EPDM, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 250 ft, Cord Diameter 3/8 in, Overall Length 200 ft, Overall Width 3/8 in, Thickness 3/8 in, Color Black, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423010GRA)
- STARKE Hammer Lock Connector, 5/16in Chain, G100 (SCS-516HHL)
- ZORO SELECT Solid Wheel, Ribbed, 8" Dia., Ball Bearings (53CM85)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Polyester, Silver (EE2802TTX10)
- ZORO SELECT S-Hook, 3/4" W, Black (635771765)
- ZORO SELECT S-Hook, 3/4" W, Black (635765865)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- ZORO SELECT Bungee Cord, Hook, 32 In.L, 3/8 In.D (4HXD8)
- ZORO SELECT Not Applicable, 3/8" W, Black (933037502)
- ZORO SELECT S-Hook, 3/4" W, Black (635771565)
- BULK-STRAP Bungee Hook, 2-3/8 In.L, 1 In.W, PK10 (SS5-04)
- Zoro Select Bungee Cords & Straps