Shop All Bungee Cords & Straps
Zoro Select
Not Applicable, 1/2" W, Black
Mfr # 933043702
Zoro # G0213634
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Width 7/16 in
- Stretched Bungee Length +25%
- Bungee End Type Adjustable J-Hook
- Bungee Material Rubber
- Bungee End Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 933043702
- Zoro # G0213634
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Bungee Width | 7/16 in |
Stretched Bungee Length | +25% |
Bungee Length | 150 ft |
Stretch Length - Maximum | 187 1/2 ft |
Cord Diameter | 7/16 in |
Overall Length | 150 ft |
Overall Width | 1/2 in |
Details
Item | Bungee Cord |
Bungee End Type | Adjustable J-Hook |
Bungee Material | Rubber |
Bungee End Material | Galvanized Steel |
Color | Black |
Item - Bungees | Bungee Cord |
Cord Outer Material | EPDM |
Thickness | 1/2 in |
Description
Bungee Cord, Bungee Material Rubber, Cord Outer Material EPDM, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 187 1/2 ft, Cord Diameter 7/16 in, Overall Length 150 ft, Overall Width 1/2 in, Thickness 1/2 in, Color Black, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (2VKA4)
- METALTECH Portable Scaffold, Steel, 1,500 lb Load Capacity, 6 ft Platform Height (I-BMSS)
- EXTREME MAX Extreme Max 5001.5766 Trailer Dolly - 600 lbs. (5001.5766)
- GEC Replacement Knobs for Global Industrial Gantry Cranes, Set of 6 (293208)
- ZORO SELECT Not Applicable, 3/8" W, Black (933037502)
- ZORO SELECT S-Hook, 3/4" W, Black (635765865)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043701)
- ZORO SELECT Bungee Cord, Hook, 48 In.L, 3/8 In.D (4HXE1)
- ZORO SELECT Bungee Cord, Hook, 36 In.L, 3/8 in.D (4HXD9)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- US CARGO CONTROL 6'' Black Ball Bungees (bundle of 100) (BBB6-100PK)
- Zoro Select Bungee Cords & Straps