Shop All Hand Rivet Tools
Zoro Select
Nosepiece, Steel, M4
Mfr # NP850-302
Zoro # G1726523
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- Material Steel
- For Use With M4 Rivet Nuts
- For Rivet Nut Thread Size M4
- Accessory Type Nosepiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NP850-302
- Zoro # G1726523
- Country of Origin Spain
- Category Hand Rivet Tools
Dimensions
For Rivet Nut Thread Size | M4 |
Compatible Thread Size | M4 |
Details
Rivet Tool Type | Nosepiece |
Material | Steel |
For Use With | M4 Rivet Nuts |
Item | Nosepiece |
Accessory Type | Nosepiece |
Product Type | Nosepiece |
System of Measurement | Metric |
Compatible Insert Type | Rivet Nuts |
Compatible Tool Type | Nosepiece |
Description
Nosepiece, Product Type Nosepiece, Compatible Tool Type Nosepiece, Compatible Thread Size M4, Material Steel, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- GREENLEE Mandrel-Plastic 3.5 (39259)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5532N)
- HOUGEN 7/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18228)
- ZORO SELECT Nut Rivet Gun, Metric, M3, M4, M5, M6 (5TUW4)
- ZORO SELECT Rivet Nut Gunw/Mandrels, 8-32, 10-24, 10-32 (5TUW3)
- ZORO SELECT Rivet Clincher, 5/32 In (HT-178)
- ZORO SELECT HT-18 BLIND RIVET HAND GUN NONE (RIVGUNO)
- ZORO SELECT Riveting Clamp, 1/8 Dia, 0-1/2 Grip (HC48)
- ZORO SELECT Rivet Clincher, 1/8 In (HT-174)
- DISCO Plstc Blind Rivet Gun 6 1/2" L for Set Nyl Rivets (1204)
- Zoro Select Rivet Tools & Accessories