Shop All Hand Rivet Tools
Zoro Select
Nosepiece, Steel, M3
Mfr # NP850-301
Zoro # G2800077
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- Material Steel
- For Rivet Nut Thread Size M3
- For Use With M3 Rivet Nuts
- Accessory Type Nosepiece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NP850-301
- Zoro # G2800077
- Country of Origin Spain
- Category Hand Rivet Tools
Dimensions
For Rivet Nut Thread Size | M3 |
Compatible Thread Size | M3 |
Details
Rivet Tool Type | Nosepiece |
Item | Nosepiece |
Material | Steel |
For Use With | M3 Rivet Nuts |
Accessory Type | Nosepiece |
Compatible Insert Type | Rivet Nuts |
Product Type | Nosepiece |
Compatible Tool Type | Nosepiece |
System of Measurement | Metric |
Description
Nosepiece, Product Type Nosepiece, Compatible Tool Type Nosepiece, Compatible Thread Size M3, Material Steel, System of Measurement Metric, Compatible Insert Type Rivet Nuts, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" Chisel Bit File - Three Square (17081)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- MAYHEW Pilot Punch Set, Not Tether Capable (62258)
- WIHA Composite Laminated Ruler Metric/Inch (61606)
- ZORO SELECT K 20 BLIND RIVET HAND GUN (RIVGUNL)
- ZORO SELECT NutRivetGun, 6-32, 8-32, 10-24, 1/4-20 (5TUW7)
- ZORO SELECT Riveting Clamp, 3/32 Dia, 0-1/2 Grip (HC38)
- ZORO SELECT Riveting Clamp, 5/32 Dia, 0-1/2 Grip (HC58)
- ZORO SELECT Rivet Nut Tool, Thd 4-40, 6-32, 8-32, M3, M4 (SSG 801)
- ZORO SELECT Rivet Clincher, 5/16 In (HT-151)
- SURTEK Professional hand riveter 10" (112520)
- Zoro Select Hand Rivet Tools