Shop All Rivet Tool Accessories
Zoro Select
Nosepiece, 5/32 In, For Use With 5TUW8
Mfr # 5PXA5
Zoro # G2600071
product price: $3.49
/ea
Sold in multiples of 4 for $13.96
$13.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Dia. 5/32 in
- Material Steel
- Size 5/32 in
- For Use With 5TUW8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PXA5
- Zoro # G2600071
- UPC # 190735870747
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 5/32 in |
Size | 5/32 in |
For Rivet Diameter | 5/32 in |
Fits Rivet Diameter | 5/32 in |
Details
Rivet Tool Type | Nosepiece |
Material | Steel |
For Use With | 5TUW8 |
Item | Nosepiece |
Compatible with Manufacturer Model Number | 5TUW8 |
Part Type | Nosepiece |
Compatible with Manufacturer Part Number | 5TUW8 |
Compatible Manufacturer Part Number | 5TUW8 |
Compatible with Manufacturer Model Number [NEW] | 5TUW8 |
Compatible Manufacturer Model Number | 5TUW8 |
For Use with Mfr. Model Number | 5TUW8 |
For Use With Mfr. Model Number | 5TUW8 |
Description
Nosepiece, Part Type Nosepiece, For Use With 5TUW8, For Rivet Diameter 5/32 in, Material Steel, Compatible with Manufacturer Model Number 5TUW8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Swivel Head Telescoping Mag Pickup Tool (17830)
- WIHA Insulated Ratcheting Wrench, Metric, 6" L (21213)
- CRAFTSMAN Wrenches, 12mm 72 Tooth 12 Point Metric (CMMT42423)
- WILLIAMS Williams Ratchet Repair Kit, B-52EHA (B-52EHRKA)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Tubular Roll (SQ-5-10)
- ZORO SELECT Squeezer Die, 1/8 Dia, 7/8, Tubular Roll (SQ-5-13)
- ZORO SELECT Squeezer Die, 1/16 Dia, 1/8, Oval Head (SQ-4-001X)
- ZORO SELECT Nosepiece, 6mm, For Use With 5TUW4 (5PWY2)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/2, Oval Head (SQ-4-17)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Tubular Roll (SQ-5-22X)
- STANLEY ENGINEERED FASTENING Air Line Assembly For Proset 1600, 2500, Xt1 And Xt2 Blind Rivet Tools (FAN239-157)
- Zoro Select Rivet Tools & Accessories