Shop All Rivet Tool Accessories
Zoro Select
Nosepiece, 4mm, For Use With 5TUW4
Mfr # 5PWX8
Zoro # G2171321
product price: $0.94
/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Dia. 4 mm
- Material Steel
- Size 4 mm
- For Use With 5TUW4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PWX8
- Zoro # G2171321
- UPC # 190735870471
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 4 mm |
Size | 4 mm |
Fits Rivet Diameter | 4 mm |
For Rivet Diameter | 4 mm |
Details
Rivet Tool Type | Nosepiece |
Material | Steel |
For Use With | 5TUW4 |
Item | Nosepiece |
Part Type | Nosepiece |
Compatible with Manufacturer Model Number | 5TUW4 |
Compatible with Manufacturer Part Number | 5TUW4 |
Compatible Manufacturer Part Number | 5TUW4 |
Compatible with Manufacturer Model Number [NEW] | 5TUW4 |
Compatible Manufacturer Model Number | 5TUW4 |
For Use with Mfr. Model Number | 5TUW4 |
Shop By | Closeouts |
For Use With Mfr. Model Number | 5TUW4 |
Description
Nosepiece, Part Type Nosepiece, For Use With 5TUW4, For Rivet Diameter 4 mm, Material Steel, Compatible with Manufacturer Model Number 5TUW4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180040)
- LENOX Band Saw Blade, 11 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (76443D2B113545)
- BLACK & DECKER Screw, 385915-01 (385915-01)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.900"L, Pull Knob (GI1/2-1.5-B-PL5)
- ZORO SELECT Squeezer Die, 1/4 Dia, 3/4, Tubular Roll (SQ-5-33)
- ZORO SELECT Squeezer Die, 1/2 Dia, 1/2, Flat Head (SQ-3-22)
- ZORO SELECT Nosepiece, 5/16-18, For Use With 5TUW5 (5PWY8)
- ZORO SELECT Nosepiece, 1/8 In, For Use With 5TUW6 (5PXC0)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/2, Tubular Roll (SQ-5-24)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1, Tubular Roll (SQ-5-35)
- ZORO SELECT Squeezer Die, 3/16 Dia, 7/8, Brazier Head (SQ-1-27)
- Zoro Select Rivet Tool Accessories