Shop All Rivet Tool Accessories
Zoro Select
Nosepiece, 3/8-16, For Use With 5TUW5
Mfr # 5PWZ0
Zoro # G0502853
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Type Rivet Nuts
- Material Steel
- For Use With 5TUW5
- For Rivet Nut Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5PWZ0
- Zoro # G0502853
- UPC # 190735870594
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Nut Thread Size | 3/8"-16 |
Compatible Thread Size | 3/8"-16 |
Details
Rivet Tool Type | Nosepiece |
For Rivet Type | Rivet Nuts |
Material | Steel |
For Use With | 5TUW5 |
Item | Nosepiece |
Shop By | Closeouts |
Accessory Type | Nosepiece |
Compatible Tool Type | Nosepiece |
Product Type | Nosepiece |
Compatible Insert Type | Rivet Nuts |
System of Measurement | Inch |
Description
Nosepiece, Product Type Nosepiece, Compatible Tool Type Nosepiece, Compatible Thread Size 3/8 In.-16, Material Steel, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Grainger Part Number 5TUW5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Screwdriver Set, Slotted/Phillips, 7 Pc (XPE700)
- GREY PNEUMATIC SKT 3/8" DRIVE X 1/4" HEX DRIVER 6" LENG (GP19086F)
- STM 10 Pair Steel Parallel Set (230863)
- KLEIN TOOLS Wide Range Distribution Grip (16477)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Tubular Roll (SQ-5-23)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/4, Round Head (SQ-0-43)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/4, Universal Head (SQ-2-26)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/8, Universal Head (SQ-2-08X)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Universal Head (SQ-2-23)
- ZORO SELECT Nosepiece, 5/16-18, For Use With 5TUW5 (5PWY8)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Brazier Head (SQ-1-22X)
- Zoro Select Rivet Tools & Accessories