Shop All Rivet Tool Accessories
Zoro Select
Nosepiece, 3/16 In, For Use With 5TUW8
Mfr # 5PXA6
Zoro # G2260203
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Dia. 3/16 in
- Material Steel
- Size 3/16 in
- For Use With 5TUW8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PXA6
- Zoro # G2260203
- UPC # 190735870754
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
For Rivet Dia. | 3/16 in |
Size | 3/16 in |
Fits Rivet Diameter | 3/16 in |
For Rivet Diameter | 3/16 in |
Details
Rivet Tool Type | Nosepiece |
Material | Steel |
For Use With | 5TUW8 |
Item | Nosepiece |
Compatible with Manufacturer Model Number | 5TUW8 |
Part Type | Nosepiece |
Compatible with Manufacturer Part Number | 5TUW8 |
Compatible Manufacturer Part Number | 5TUW8 |
Compatible with Manufacturer Model Number [NEW] | 5TUW8 |
Compatible Manufacturer Model Number | 5TUW8 |
For Use with Mfr. Model Number | 5TUW8 |
Shop By | Closeouts |
For Use With Mfr. Model Number | 5TUW8 |
Description
Nosepiece, Part Type Nosepiece, For Use With 5TUW8, For Rivet Diameter 3/16 in, Material Steel, Compatible with Manufacturer Model Number 5TUW8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Linemans Wrench Silver End (3146A)
- WILLIAMS Williams Magnetic Pick Up Tool, 10 Lb. (40153)
- KRAFT TOOL Square End Magnesium Hand F, 18" x 3-1/4 (CF018)
- MIDWEST FASTENER 1/4" x 2" T-20 Star Drive Power Bits 25PK (53242)
- ZORO SELECT Squeezer Die, 1 Dia, 3/16, Flat Head (SQ-3-47)
- ZORO SELECT Squeezer Die, 3/8 Dia, 7/16, Flat Head (SQ-3-06)
- ZORO SELECT Squeezer Die, 3/8 Dia, 1/4, Flat Head (SQ-3-03)
- ZORO SELECT Nosepiece, 5/16-18, For Use With 5TUW5 (5PWY8)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/8, Universal Head (SQ-2-23)
- ZORO SELECT Squeezer Die, 3/32 Dia, 3/8, Oval Head (SQ-4-02)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- Zoro Select Rivet Tools & Accessories