Shop All Rivet Tool Accessories
Zoro Select
Nosepiece, 1/4-20, For Use With 5TUW7, PK2
Mfr # 5PXA2
Zoro # G3201633
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Tool Type Nosepiece
- For Rivet Type Rivet Nuts
- Material Steel
- Size 1/4-20
- For Use With 5TUW7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5PXA2
- Zoro # G3201633
- UPC # 190735870716
- Country of Origin Taiwan, Province of China
- Category Rivet Tool Accessories
Dimensions
Size | 1/4-20 |
For Rivet Nut Thread Size | 1/4"-20 |
Compatible Thread Size | 1/4"-20 |
Details
Rivet Tool Type | Nosepiece |
For Rivet Type | Rivet Nuts |
Material | Steel |
For Use With | 5TUW7 |
Item | Nosepiece |
Shop By | Closeouts |
Accessory Type | Nosepiece |
Compatible Insert Type | Rivet Nuts |
Compatible Tool Type | Nosepiece |
Product Type | Nosepiece |
System of Measurement | Inch |
Description
Nosepiece, Product Type Nosepiece, Compatible Tool Type Nosepiece, Compatible Thread Size 1/4 In.-20, Material Steel, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Grainger Part Number 5TUW7, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive D Socket Set, 11 pcs (1311SD)
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (80281D2B123860)
- J.W. WINCO GN352-20-25-M6-E-55 Rubber Bumper Tapped (352-20-25-M6-E-55)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0070 In (19315)
- ZORO SELECT Squeezer Die, 3/16 Dia, 3/4, Universal Head (SQ-2-26)
- ZORO SELECT Squeezer Die, 5/32 Dia, 1/4, Universal Head (SQ-2-15)
- ZORO SELECT Squeezer Die, 3/8 Dia, 3/4 L, Flat Head (SQ-3-11)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- ZORO SELECT Squeezer Die, 5/32 Dia, 5/8, Universal Head (SQ-2-18)
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/8, Tubular Roll (SQ-5-22X)
- AJAX TOOL WORKS RIVET SET 3/16" ROUND (AJA1604)
- Zoro Select Rivet Tools & Accessories