Shop All Retrieving Tools
Zoro Select
North South Mag, Neo, 1.8 lb. Pull, PK12
Mfr # 10E763
Zoro # G4216545
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pull 1.8 lb
- Diameter 3/8 in
- Includes (6) North and (6) South, Acrylic Foam Adhesive, Paper Liner Indicates Pole
- Material Grade 35 Neodymium
- Stability Temp. 594 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E763
- Zoro # G4216545
- UPC # 190735375891
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 3/8 in |
Details
Item | North & South Pole Disc Magnet |
Max. Pull | 1.8 lb |
Includes | (6) North and (6) South, Acrylic Foam Adhesive, Paper Liner Indicates Pole |
Material | Grade 35 Neodymium |
Stability Temp. | 594 Degrees F |
Thickness | 0.063 in |
Magnet Style | North & South Pole Disc Magnet |
Description
North & South Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 1.8 lb, Thickness 0.063 in, Diameter 3/8 in, Stability Temp. 594 Degrees F, Includes (6) North and (6) South, Acrylic Foam Adhesive, Paper Liner Indicates Pole, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 95 X 70 X 35mm Four Way V-Block Set (3406-1044)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-1/2-Inch (31940)
- BONDHUS Prohold Hex Bit 2In 5/32In (43209)
- STABILA MEASURING STICK LVL 48"" (29148)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (07542)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (7045)
- ZORO SELECT South Pole Magnet, Neo, 3.3 lb. Pull, PK10 (10E738)
- ZORO SELECT Disc Magnet, 0.8 lb. Pull, PK51 (10E781)
- ZORO SELECT North Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E735)
- ZORO SELECT Disc Magnet, Neodymium, 6 lb. Pull, PK3 (7047)
- CEMENTEX 18 Magnetic Retrieving Tool (MRT-18)
- Zoro Select Retrieving Tools