Shop All Retrieving Tools
Zoro Select
North Pole Magnet, Neo, 1 lb. Pull, PK10
Mfr # 10E731
Zoro # G4050471
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 in
- Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole
- Material Grade 35 Neodymium
- Diameter 1/4 in
- Stability Temp. 594 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E731
- Zoro # G4050471
- UPC # 190735375631
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 1/4 in |
Details
Item | North Pole Disc Magnet |
Thickness | 0.063 in |
Includes | Acrylic Foam Adhesive, Paper Liner Indicates Pole |
Material | Grade 35 Neodymium |
Stability Temp. | 594 Degrees F |
Max. Pull | 1 lb |
Shop By | Closeouts |
Magnet Style | North Pole Disc Magnet |
Description
North Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 1 lb, Thickness 0.063 in, Diameter 1/4 in, Stability Temp. 594 Degrees F, Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Aviation Snip Set, Left/Right/Straight, 10 in, Forged steel (DWHT14676)
- CTA MANUFACTURING 9 Pc. Stubby Torx Bit Set (5058)
- GEARWRENCH 13/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86950)
- MAG-MATE Magnetic Squaring Arm for Shears (MSAS01)
- ZORO SELECT South Pole Magnet, Neo, 1.8 lb. Pull, PK10 (10E734)
- ZORO SELECT Handle Magnet, Steel, 50 lb, 2Lx3/4Wx2H (7213)
- ZORO SELECT Handle Magnet, 100 lb, 4L x 3/4W x 2-3/8H (7214)
- ZORO SELECT North South Mag, Neo, 1.8 lb. Pull, PK12 (10E763)
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull (7206)
- ZORO SELECT North Magnet, Neodymium, 3.3 lb. Pull, PK6 (10E765)
- JONARD TOOLS Expandable Retrieval Hook W/ Magnet (MRS-RH20)
- Zoro Select Retrieving Tools