Shop All Retrieving Tools
Zoro Select
North Magnet, Neodymium, 3.3 lb. Pull, PK6
Mfr # 10E765
Zoro # G4154893
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/4 in
- Thickness 0.063 in
- Stability Temp. 594 Degrees F
- Max. Pull 3.3 lb
- Material Grade 35 Neodymium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10E765
- Zoro # G4154893
- UPC # 190735375914
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 3/4 in |
Details
Item | North Pole Disc Magnet |
Thickness | 0.063 in |
Stability Temp. | 594 Degrees F |
Max. Pull | 3.3 lb |
Material | Grade 35 Neodymium |
Includes | Acrylic Foam Adhesive, Paper Liner Indicates Pole |
Shop By | Closeouts |
Magnet Style | North Pole Disc Magnet |
Description
North Pole Disc Magnet, Material Grade 35 Neodymium, Max. Pull 3.3 lb, Thickness 0.063 in, Diameter 3/4 in, Stability Temp. 594 Degrees F, Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 3, 5/16-18X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A31X45)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- GREAT NECK 18-In Bolt Cutters (BC18)
- WESTWARD Masonry Bit, 5/16 In, 13 In L, Shank1/4 In (6PTF4)
- ZORO SELECT North Pole Magnet, Neo, 1 lb. Pull, PK10 (10E731)
- ZORO SELECT North South Mag, Neo, 1.8 lb. Pull, PK12 (10E763)
- ZORO SELECT South Pole Magnet, Neo, 1 lb. Pull, PK10 (10E732)
- ZORO SELECT Handle Magnet, Steel, 225 lb, 5L x 2W x 5H (7211)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (7216)
- ZORO SELECT Handle Magnet, 100 lb, 4L x 3/4W x 2-3/8H (7214)
- MAG-MATE Retrieving Tool, Flex, 2-Jaw, 17 L, 1 In Cap (715CF)
- Zoro Select Retrieving Tools