Shop All Retrieving Tools
Zoro Select
North Magnet, Neodymium, 2.5 lb. Pull, PK8
Mfr # 10E764
Zoro # G3970985
original price:
$9.69
10% off
new price: $8.69
/pk 8, $1.09/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole
- Stability Temp. 594 Degrees F
- Material Grade 35 Neodymium
- Diameter 1/2 in
- Thickness 0.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E764
- Zoro # G3970985
- Country of Origin China
- Category Retrieving Tools
Dimensions
Diameter | 1/2 in |
Details
Item | North Pole Disc Magnet |
Includes | Acrylic Foam Adhesive, Paper Liner Indicates Pole |
Stability Temp. | 594 Degrees F |
Material | Grade 35 Neodymium |
Thickness | 0.063 in |
Max. Pull | 2.5 lb |
Casing Material | Nickel Plating |
Magnet Style | North Pole Disc Magnet |
Description
North Pole Disc Magnet, Material Grade 35 Neodymium, Casing Material Nickel Plating, Max. Pull 2.5 lb, Thickness 0.063 in, Diameter 1/2 in, Stability Temp. 594 Degrees F, Includes Acrylic Foam Adhesive, Paper Liner Indicates Pole, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4 Slotted, Flat Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-SLT-2500x12)
- IRWIN Concrete Nippers, 10 In (CN10)
- WESTWARD Straight Flute Tap, 4 Flutes, UNF (CCT1060-24)
- KRAFT TOOL Elite Series Carbon Steel Poo, 20"x4 (CFE449PF)
- ZORO SELECT South Pole Magnet, Neo, 1 lb. Pull, PK10 (10E732)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (7216)
- ZORO SELECT Handle Magnet, Steel, 150 lb, 5L x 2W x 5H (7210)
- ZORO SELECT Lifting Retrieving Magnet, 40 lb. Pull (7206)
- ZORO SELECT Handle Magnet, Steel, 225 lb, 5L x 2W x 5H (7211)
- ZORO SELECT Lifting Retrieving Magnet, 150 lb. Pull (07542)
- MAG-MATE Magnetic Pickup, Bendable, 20 In, 3 lb (900WF)
- Zoro Select Retrieving Tools