Shop All Flags, Flares, Paddles, and Triangles
Zoro Select
Nonspike Flares, 17-1/2 in. L, 30 min, PK36
Mfr # 95-07-51G
Zoro # G2089118
original price:
$213.99
5% off
new price: $202.99
/pk 36, $5.64/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Cardboard
- Includes Handle
- Length 17 1/2 in
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 95-07-51G
- Zoro # G2089118
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Length | 17 1/2 in |
Diameter | 1 in |
Details
Item | Road Flare |
Color | Red |
Material | Cardboard |
Includes | Handle |
Light Color | Red |
Standards | UL Listed |
Flare Stand Included | No Stand |
Burn Duration | 30 min |
Body Color | Red |
Body Material | Wood/Sawdust/Flour |
Description
Road Flare, Burn Duration 30 min, Flare Stand Included No Stand, Length 17 1/2 in, Shell Material Wood/Sawdust/Flour, Shell Color Red, Includes Handle, Diameter 1 in, Burn Color Red, Product Type Incendiary Flare, Standards UL Listed, Package Quantity 36
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Ballistic Safety Glasses, Clear AF Scratch-Resistant (DPG55-11D)
- PIP Electrical Rated Gloves, Class 2, Sz 11, PR (155-2-14/11)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 8' L x 6' W x 1' H (PAK791)
- BANNER STAKES QLine Retractable Belt Barrier X2, Black Post, Yellow/Black Diagonal Stripe, 2PK (AL6203B)
- ZORO SELECT Windsock Kit, Nylon, 48 in Long, 18 in Throat Diameter, Aluminum Frame, Orange (3LWE5)
- ZORO SELECT Handheld Warning Flag, Vinyl Coated Mesh, 18" H, 18" W, Fluorescent Red/Orange (3YWY4)
- ZORO SELECT Hydrant Marker, 5 ft., Fiberglss, White/Red (2673-00001)
- ZORO SELECT Paddle Sign, Stop/Slow (03-853)
- ZORO SELECT Paddle Sign, Stop, Plastic (ST-ST)
- ZORO SELECT Handheld Warning Flag, Vinyl, 18" H, 18" W, Hi-Visibility Orange (8AE39)
- DORCY Signal Wand, Flashlight, 12", 10 LED, 3C (41-1063)
- Zoro Select Traffic Safety