Shop All Flexible Ducts
Zoro Select
Noninsulated Flexible Duct, Aluminum
Mfr # 60584
Zoro # G3945643
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 6 in
- Flexible Duct Length 25 ft
- Material Aluminum
- For Use With Bath Fan and Other HVAC Applications
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60584
- Zoro # G3945643
- UPC # 039899886167
- Country of Origin Israel
- Category Flexible Ducts
Dimensions
Flexible Duct Inside Dia. | 6 in |
Flexible Duct Length | 25 ft |
Overall Length | 25 ft |
For Nominal Duct Diameter | 6 in |
Inside Diameter | 6 in |
Details
Material | Aluminum |
For Use With | Bath Fan and Other HVAC Applications |
Item | Flexible Duct |
Color | Silver |
Product Type | Non-Insulated Flexible Duct |
System of Measurement | Inch |
Duct Material | Aluminum |
Flexibility | Flexible |
Description
Flexible Duct, For Nominal Duct Diameter 6 in, Insulation Value Not Applicable, Color Silver, Overall Length 25 ft, Duct Material Aluminum, Material Aluminum, Insulation Material Not Applicable, Inside Diameter 6 in, Product Type Non-Insulated Flexible Duct, Flexibility Flexible
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-118)
- DAYTON High Limit Switch (1VLC3)
- AIR HANDLER Trim to Fit Carbon Filter, 25x25x1/4", 2 pk. (5W095)
- SUPCO Thermostat, Limit & Plenum, Range 170-130F (SHL506)
- ATCO Insulated Flexible Duct, 12" Dia., 180F (17602512)
- ATCO Insulated Flexible Duct, 10"WC (13002514)
- DEFLECTO Aluminum 8 ft. Supurr-Flex Duct (F0408MSX/30)
- FLEXIBLE TECHNOLOGIES S-Tl Thermaflex Flexible Hvac Duct - 16 Inch Diameter (0526-1600-0002-10)
- ATCO Insulated Flexible Duct, 10" Dia. (13102510)
- ATCO Insulated Flexible Duct, 6" Dia. (13602506)
- MASTER FLOW Master Flow MIF12X300 Mobile Home Insulated Flexible Duct, 12 in, Polyethylene (MIF12X300)
- Zoro Select Heating Ventilation