Shop All Landscape Fabric & Fertilizers
Zoro Select
Non-Woven Landscape Fabric, Polypropylene
Mfr # 31NG25
Zoro # G9681691
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 x 50 ft
- Material polypropylene
- Color Black
- Length 50 ft
- Thickness 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NG25
- Zoro # G9681691
- UPC # 190735810958
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 3 x 50 ft |
Length | 50 ft |
Width | 3 ft |
Details
Item | Landscape Fabric |
Material | polypropylene |
Color | Black |
Thickness | 3 oz |
Product Type | Landscape Fabric |
Description
Landscape Fabric, Product Type Landscape Fabric, Material Polypropylene, Length 50 ft, Width 3 ft, Thickness 3 oz, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Fairfield Patio Planter 20x20 - White (5825-W)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 5/8 Inch Barb Hose Fitting (FGF310)
- STENS Maintenance Kit For Stihl Fc90, Fc95, Fc100, Fc110; Fs90, Fs100, Fs110 And Fs130 (605-124)
- LIBMAN Libman Long Handle Grill Brush w/o Scraper, Brass, 19", Black/Red - (568)
- ZORO SELECT Non-Woven Landscape Fabric, Polypropylene (31NG32)
- ZORO SELECT 4 ft x 112.5 ft Erosion Control Blanket, 34 lb Fabric Wt, Excelsior (AEC-SEGRN4)
- ZORO SELECT Weed Barrier, Polypropylene, Black (31NG26)
- ZORO SELECT Root Feeder, Pistol Grip Design (12044)
- ZORO SELECT Plant Protection, 10FT x 12 Ft (NS12)
- ZORO SELECT 8 ft x 112.5 ft Erosion Control Blanket, 65.6 lb Fabric Wt, Excelsior (AEC-SEGRN8)
- MSI Amazon Multi 0.5 Cu. Ft . 3 Cm To 6 Cm Pebbles. 40 Lb. Bag (ZOR-LSC-0152)
- Zoro Select Landscape Fabric & Fertilizers