Shop All Landscape Fabric & Fertilizers
Zoro Select
Non-Woven Landscape Fabric, Polypropylene
Mfr # 31NG23
Zoro # G9193807
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 x 250 ft
- Material polypropylene
- Color Black
- Length 250 ft
- Thickness 5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NG23
- Zoro # G9193807
- UPC # 190735810934
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 6 x 250 ft |
Length | 250 ft |
Width | 6 ft |
Details
Item | Landscape Fabric |
Material | polypropylene |
Color | Black |
Thickness | 5 oz |
Product Type | Landscape Fabric |
Description
Landscape Fabric, Product Type Landscape Fabric, Material Polypropylene, Length 250 ft, Width 6 ft, Thickness 5 oz, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Blade-21 Extreme (742P0741-X)
- BRIGGS & STRATTON VANE-AIR (592580)
- SEALED UNIT PARTS CO Supco Commerial Condensate Evaporator Pan 7Qt 208V 1500W (CP820)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7101)
- ZORO SELECT Woven Landscape Fabric, Polypropylene (31NG28)
- ZORO SELECT Landscape Fabric, 3 x 250 ft., PU Material (P3)
- ZORO SELECT Plant Protection Fabric, 12 x 250 ft. (31NG34)
- ZORO SELECT Plant Protection Fabric, 3 x 250 ft. (ULTIMATE3)
- ZORO SELECT Plant Protection Fabric, 6 x 250 ft. (ULTIMATE6)
- ZORO SELECT Root Feeder, Pistol Grip Design (12044)
- ECOTURF Staple Ease Staple Pro Driver Staple Installer (SED-M-1)
- Zoro Select Landscape Fabric & Fertilizers