Shop All Pipe & Tube Clamps
Zoro Select
Non-Perforated Clamp, 9mm W, 70 mm ID, PK10
Mfr # 533040090071
Zoro # G908391382
product price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- Clamp Minimum Inside Diameter 70 mm
- Clamp Type Worm Gear Clamp
- Band Thickness 0.024 in
- Band Type Embossed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 533040090071
- Zoro # G908391382
- Country of Origin Mexico
- Category Pipe & Tube Clamps
Dimensions
Clamp Minimum Inside Diameter | 70 mm |
Clamp Maximum Inside Diameter | 90 mm |
Clamping Diameter | 70 mm - 90 mm |
Band Width | 9 mm |
For Maximum Outside Diameter | 90 mm |
Description
Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 90 mm, Clamp Minimum Inside Diameter 70 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 90 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 90, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X CLOSE BRASS NIPPLE (311-080)
- LEGRIS Push-to-Connect Wye Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3140 04 56)
- KOHLER Flange, Shower Arm (1423703-CP)
- DANCO Faucet Repair Kit Delta (88103)
- ZORO SELECT Contractor Bag, 1/2"W, 1 1/2"ID, PK25 (674857B)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/4 In, 4 1/8 In L (0500345046)
- ZORO SELECT STEEL BANDS 1/2"W, 3/8 ID, CONTRACTORSPK25 (670657B)
- ZORO SELECT Strut Clamp, 1/2 In, Chromate Plated Steel (22FP65)
- ZORO SELECT Contractor Bag, 1/2"W, 1"ID, PK25 (672457B)
- ZORO SELECT 3-Piece Segment Clamp, 450 psi at 70F (13MHHS2.5)
- BEHRINGER Tube Clamp Kit, Tube Sz 1 1/4 In, 316SS (BSBX6125-SP)
- Zoro Select Pipe & Tube Clamps