Shop All Pipe & Tube Clamps
Zoro Select
Non-Perforated Clamp, 9mm W, 25 mm ID, PK10
Mfr # 533040040071
Zoro # G008391374
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- Band Thickness 0.024 in
- SAE Number 40
- Clamp Minimum Inside Diameter 25 mm
- Clamp Type Worm Gear Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 533040040071
- Zoro # G008391374
- Country of Origin Mexico
- Category Pipe & Tube Clamps
Dimensions
Clamp Minimum Inside Diameter | 25 mm |
Clamp Maximum Inside Diameter | 40 mm |
For Maximum Outside Diameter | 40 mm |
Clamping Diameter | 25 mm - 40 mm |
Band Width | 9 mm |
Description
Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 40 mm, Clamp Minimum Inside Diameter 25 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 40 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 40, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-4-15)
- BANJO Check Valve, 3 in Overall L (MCV200)
- KISSLER HD TankToBowl Kit, Brass/Rubber, Mnsfield (68-7955)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/PP/FPM, Lever Handle (BYV14060A0VL000)
- ZORO SELECT Lox-On Clamp, 1/2"W, 1 3/4"ID, PK50 (6972070)
- ZORO SELECT Strut Clamp, 1In, Di-Chromate Plated Steel (22FP68)
- ZORO SELECT Contractor Bag, 1/2"W, 7/16"ID, PK25 (670857B)
- ZORO SELECT Pipe Clamp, Pipe Sz 1 1/4 In, 4 1/8 In L (0500345046)
- ZORO SELECT Hose Clamp Assortment, 19Szs, 151Pcs (SWHC434)
- ZORO SELECT T-Clips Fastener, 1/2 In Max Dia, PK50 (T10)
- BREEZE T-Bolt, HD, Spring, 2.63", Zinc Bolt, PK10 (B9224-0263 B)
- Zoro Select Plumbing Accessories