Shop All Pipe & Tube Clamps
Zoro Select
Non-Perforated Clamp, 9mm W, 23 mm ID, PK10
Mfr # 533040035071
Zoro # G308391364
product price: $10.15
/pk 10, $1.02/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Worm Gear Clamp
- System of Measurement Metric
- Fastener Material 304 Stainless Steel
- Clamp Type Worm Gear Clamp
- Banding Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 533040035071
- Zoro # G308391364
- Country of Origin Mexico
- Category Pipe & Tube Clamps
Dimensions
Clamping Diameter | 23 mm - 35 mm |
Clamp Maximum Inside Diameter | 35 mm |
Band Width | 9 mm |
Clamp Minimum Inside Diameter | 23 mm |
For Maximum Outside Diameter | 35 mm |
Description
Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 35 mm, Clamp Minimum Inside Diameter 23 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 35 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 35, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polyurethane Tubing for Drinking Water, 1/4" ID x 3/8" OD x 50 Ft. L (ZUSA-HT-470)
- JONES STEPHENS Galvanized Street 90 Deg Elbow, 3/4 In (G2540100)
- THETFORD Thetford 34120 Waste Ball Seal Kit for Style II, Lite, and Plus (34120)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381001050)
- ZORO SELECT Hose Clamp Assortment, 19Szs, 151Pcs (SWHC434)
- ZORO SELECT 130Hose Clamp Assort, 201SS (999030671070)
- ZORO SELECT T-Clips Fastener, 3/4 In Max Dia, PK25 (T15)
- ZORO SELECT Pipe Clamp, Pipe Sz 1/2 In, 3 1/4 In L (0500093513)
- ZORO SELECT Non-Perforated Clamp, 9mm W, 25 mm ID, PK10 (533040040071)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- Zoro Select Plumbing Accessories