Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Non-Detectable Buried Tape, 1000ft, Yellow
Mfr # SD3105Y5-200
Zoro # G210877833
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution Buried Gas Line Below
- Pattern No Pattern
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD3105Y5-200
- Zoro # G210877833
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Non-Detectable Buried Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution Buried Gas Line Below |
Pattern | No Pattern |
Legend Color | Black |
Metal Detectable | No |
Standards | AGA 72-D-56, ANSI Z535.1, API RP 1109, APWA Uniform Color Code, GSA PBS 4-1501, Amendment 2, NTSB 1973 Report PSS-73-1, Office of Pipeline Safety USAS Code for Pressure Piping B31.8, OSHA Regulation 1926-956(c)(1), REA National Electric Safety Code for Underground Construction Hazards, S-192-321(e) |
Tape Thickness | 5 mil |
Product Type | Underground Marking Tape |
Description
Non-Detectable Buried Tape, Color Yellow, Pattern No Pattern, Legend Caution Buried Gas Line Below, Legend Color Black, Tape Thickness 5 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Product Type Underground Marking Tape, Metal Detectable No, Maximum Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, 3XL (70429_480-3XL)
- GLOVE GUARD 1950 Dual Large End clip, Green (1950GN)
- U BRANDS High-Intensity Board Magnets, Circles, Silver, 1.25, PK10 (5163U00-12)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape XLrg (ST24-3PGS-XL)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y822-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1836-200)
- ZORO SELECT Barricade Tape, Polyethylene, 1000 ft. (91463)
- ZORO SELECT Flagging Tape, Yellow, 1-3/16 In x 150 ft (ARY-200)
- ZORO SELECT Split Ring 2IN Key Ring, PK100 (40085)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (15Y412)
- HY-KO Tape Safety Reflect Blk/Slvr (TAPE-1)
- Zoro Select Traffic Safety