Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Non-Detectable Buried Tape, 1000ft, Yellow
Mfr # B3104Y5-200
Zoro # G310854352
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Yellow
- Legend Caution Buried Gas Line Below
- Pattern No Pattern
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B3104Y5-200
- Zoro # G310854352
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 1,000 ft |
Details
Item | Non-Detectable Buried Tape |
Material | Polyethylene |
Color | Yellow |
Legend | Caution Buried Gas Line Below |
Pattern | No Pattern |
Metal Detectable | No |
Legend Color | Black |
Standards | AGA 72-D-56, ANSI Z535.1, API RP 1109, APWA Uniform Color Code, GSA PBS 4-1501, Amendment 2, NTSB 1973 Report PSS-73-1, Office of Pipeline Safety USAS Code for Pressure Piping B31.8, OSHA Regulation 1926-956(c)(1), REA National Electric Safety Code for Underground Construction Hazards, S-192-321(e) |
Tape Thickness | 4 mil |
Product Type | Underground Marking Tape |
Description
Non-Detectable Buried Tape, Color Yellow, Pattern No Pattern, Legend Caution Buried Gas Line Below, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Product Type Underground Marking Tape, Metal Detectable No, Maximum Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 5.5 Womens High Top Athletic Shoe Steel Work Shoe (486339BLK055)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B161/9)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206074)
- IMPACTO Overshoe, Men, 2XL, Pull On, Blk/Grn, PVC, PR (TTXXL)
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- ZORO SELECT Arctic Flagging Tape, Green Glo, 150 ft (ARGG-200)
- ZORO SELECT Barricade Tape, Yllw/Slvr/Blk, 1000 ft (RB3103Y822-200)
- ZORO SELECT Split Ring 2IN Key Ring, PK100 (40085)
- ZORO SELECT Flagging Tape, Lime Glo, 150ft x 1-2 In. (N-LG-200)
- ZORO SELECT Barricade Tape, Caution, 3 in Wide, 300 ft Long, 2 mil Thick, Plastic, Yellow/Black (16100)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 4 In (TF4B300-200)
- Zoro Select Barrier, Flagging and Underground Tapes