Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Non-Detectable Buried Tape, 1000ft, Orange
Mfr # SD6105O51-200
Zoro # G010877798
product price: $89.15
/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Orange
- Legend Caution Buried Fiber Optic Below
- Pattern No Pattern
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD6105O51-200
- Zoro # G010877798
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 1,000 ft |
Details
Item | Non-Detectable Buried Tape |
Material | Polyethylene |
Color | Orange |
Legend | Caution Buried Fiber Optic Below |
Pattern | No Pattern |
Legend Color | Black |
Metal Detectable | No |
Standards | AGA 72-D-56, ANSI Z535.1, API RP 1109, APWA Uniform Color Code, GSA PBS 4-1501, Amendment 2, NTSB 1973 Report PSS-73-1, Office of Pipeline Safety USAS Code for Pressure Piping B31.8, OSHA Regulation 1926-956(c)(1), REA National Electric Safety Code for Underground Construction Hazards, S-192-321(e) |
Product Type | Underground Marking Tape |
Tape Thickness | 5 mil |
Description
Non-Detectable Buried Tape, Color Orange, Pattern No Pattern, Legend Caution Buried Fiber Optic Below, Legend Color Black, Tape Thickness 5 mil, Tape Length 1,000 ft, Tape Width 6 in, Material Polyethylene, Product Type Underground Marking Tape, Metal Detectable No, Maximum Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Outdoor, Acrylic, 36" dia. (PLXO2436)
- MAGID TerryMaster PT944R Medium Weight LoopsOut Terrycloth Gloves, 12PK (PT944RJ)
- BRADY Ezpanel Loc Base Kit (65899)
- LYLE Safety Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U4-1046-RA_14X10 (U4-1046-RA_14X10)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 1 In (TF1B-200)
- ZORO SELECT Barricade Tape, Red/Black, 180 ft x 2 In (BLACK ON RED 2IN X60)
- ZORO SELECT Flagging Tape, Green Glo, 150ft x 1/2In (N-GG-200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1836-200)
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK55-200)
- MUTUAL INDUSTRIES 2.5X3.5X21" Wire Marking Flags, Blue 1000C (15901-25-21)
- Zoro Select Barrier, Flagging and Underground Tapes