Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Non-Detectable Buried Tape, 1000ft, Green
Mfr # SD3105G4-200
Zoro # G210877772
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Green
- Legend Caution Buried Sewer Line Below
- Standards AGA 72-D-56, ANSI Z535.1, API RP 1109, APWA Uniform Color Code, GSA PBS 4-1501, Amendment 2, NTSB 1973 Report PSS-73-1, Office of Pipeline Safety USAS Code for Pressure Piping B31.8, OSHA Regulation 1926-956(c)(1), REA National Electric Safety Code for Underground Construction Hazards, S-192-321(e)
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SD3105G4-200
- Zoro # G210877772
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Non-Detectable Buried Tape |
Material | Polyethylene |
Color | Green |
Legend | Caution Buried Sewer Line Below |
Standards | AGA 72-D-56, ANSI Z535.1, API RP 1109, APWA Uniform Color Code, GSA PBS 4-1501, Amendment 2, NTSB 1973 Report PSS-73-1, Office of Pipeline Safety USAS Code for Pressure Piping B31.8, OSHA Regulation 1926-956(c)(1), REA National Electric Safety Code for Underground Construction Hazards, S-192-321(e) |
Metal Detectable | No |
Legend Color | Black |
Pattern | No Pattern |
Tape Thickness | 5 mil |
Product Type | Underground Marking Tape |
Description
Non-Detectable Buried Tape, Color Green, Pattern No Pattern, Legend Caution Buried Sewer Line Below, Legend Color Black, Tape Thickness 5 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Product Type Underground Marking Tape, Metal Detectable No, Maximum Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Operate Without Guards In Place Label, Pk5 (C15AP)
- ZORO SELECT Back Support, 44in to 48in, 1-1/4in Knit (1908-XL)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH4X002500)
- CONDOR Powdered Finger Cots, White, S, Pk1440 (30D247)
- ZORO SELECT Barricade Tape, Lime Glo/Blk, 500ft x 3In (B3530LG16-200)
- ZORO SELECT Flagging Tape, White/Red, 300ft x 1-3/8 In (SWR-200)
- ZORO SELECT 200 ft. x 1" Pink Flagging Tape (77-003)
- ZORO SELECT Flagging Tape, Pnk Glo/Wh, 150ft x 1-3/8In (CKPGW-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3103Y15-200)
- ZORO SELECT Arctic Flagging Tape, Orange Glo, 150 ft (AROG-200)
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- Zoro Select Barrier, Flagging and Underground Tapes