Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Non-Detectable Buried Tape, 1000ft, Blue
Mfr # SD3105B52-200
Zoro # G910877768
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Legend Caution Buried Waterline Below
- Pattern No Pattern
- Standards AGA 72-D-56, ANSI Z535.1, API RP 1109, APWA Uniform Color Code, GSA PBS 4-1501, Amendment 2, NTSB 1973 Report PSS-73-1, Office of Pipeline Safety USAS Code for Pressure Piping B31.8, OSHA Regulation 1926-956(c)(1), REA National Electric Safety Code for Underground Construction Hazards, S-192-321(e)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SD3105B52-200
- Zoro # G910877768
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Non-Detectable Buried Tape |
Material | Polyethylene |
Color | Blue |
Legend | Caution Buried Waterline Below |
Pattern | No Pattern |
Standards | AGA 72-D-56, ANSI Z535.1, API RP 1109, APWA Uniform Color Code, GSA PBS 4-1501, Amendment 2, NTSB 1973 Report PSS-73-1, Office of Pipeline Safety USAS Code for Pressure Piping B31.8, OSHA Regulation 1926-956(c)(1), REA National Electric Safety Code for Underground Construction Hazards, S-192-321(e) |
Metal Detectable | No |
Legend Color | Black |
Product Type | Underground Marking Tape |
Tape Thickness | 5 mil |
Description
Non-Detectable Buried Tape, Color Blue, Pattern No Pattern, Legend Caution Buried Waterline Below, Legend Color Black, Tape Thickness 5 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Product Type Underground Marking Tape, Metal Detectable No, Maximum Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MWR-04-L)
- GATEWAY SAFETY Safety Goggles, Clear Uncoated Lens, StarLite SM Series (368M)
- SAFETYPOSTER.COM Safety Poster, Horseplay - Not A Good, EN (SW0027)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert (KN-COB-DP2)
- ZORO SELECT Taffeta Flagging Tape, Blk, 300ft, 1-3/16In (TFBK-200)
- ZORO SELECT Barricade Tape, Yllw/Magnta, 150ft x 3/4In (91173)
- ZORO SELECT Taffeta Flagging Tape, Yellow, 300ft x 2In (TF2Y300-200)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 2 In (TF2B300-200)
- ZORO SELECT Flagging Tape, Yellow, Polyethylene, 1 3/16 in Roll Width, 300 ft Long, 2 mil Thick, UV Resistant (1EC22)
- ZORO SELECT Taffeta Flagging Tape, Blue, 300 ft x 6 In (TF6B300-200)
- ZORO SELECT Flagging Tape, Wh/Orng, 300 ft x 1-3/8 In (CKWO-200)
- Zoro Select Traffic Safety