Shop All Barrier, Flagging and Underground Tapes
Zoro Select
Non-Detectable Buried Tape, 1000ft, Blue
Mfr # B3104B52-200
Zoro # G010854348
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Blue
- Legend Caution Buried Waterline Below
- Metal Detectable No
- Pattern No Pattern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B3104B52-200
- Zoro # G010854348
- Country of Origin United States
- Category Barrier, Flagging and Underground Tapes
Dimensions
Tape Length | 1,000 ft |
Tape Width | 3 in |
Details
Item | Non-Detectable Buried Tape |
Material | Polyethylene |
Color | Blue |
Legend | Caution Buried Waterline Below |
Metal Detectable | No |
Pattern | No Pattern |
Standards | AGA 72-D-56, ANSI Z535.1, API RP 1109, APWA Uniform Color Code, GSA PBS 4-1501, Amendment 2, NTSB 1973 Report PSS-73-1, Office of Pipeline Safety USAS Code for Pressure Piping B31.8, OSHA Regulation 1926-956(c)(1), REA National Electric Safety Code for Underground Construction Hazards, S-192-321(e) |
Legend Color | Black |
Product Type | Underground Marking Tape |
Tape Thickness | 4 mil |
Description
Non-Detectable Buried Tape, Color Blue, Pattern No Pattern, Legend Caution Buried Waterline Below, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material Polyethylene, Product Type Underground Marking Tape, Metal Detectable No, Maximum Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil Trac, Pattern Lock for Stencils (10001146)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13562)
- SUPERIOR GLOVE HI VIZ, PR (S18TAXFN-10)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y1836-200)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (CKWBK-200)
- ZORO SELECT Triage Tape Kit (CUMULTI-200)
- ZORO SELECT Barricade Tape, Yellow/Black, 200ft x 3 In (15Y432)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (16000)
- ZORO SELECT Barricade Tape, Warning Restricted Area, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N912)
- ZORO SELECT Flagging Tape, Orng Glo, 150ft x 1/2 In (N-OG-200)
- Zoro Select Traffic Safety