Shop All Stencils
Zoro Select
No Parking Symbol stencil
Mfr # 20Y543
Zoro # G4868631
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character No Parking
- Character Height 15 1/2 in
- Overall Height 19 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20Y543
- Zoro # G4868631
- UPC # 190735422755
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 15 1/2 in |
Overall Height | 19 1/2 in |
Individual Character Height | 15 1/2 in |
Overall Stencil Height | 19 1/2 in |
Details
Stencil Type | Symbol |
Stencil Application | Parking Lot |
Stencil Character | No Parking |
Interlocking | No |
Duty | Light |
Material | PVC |
Character Type | Message |
Character | No Parking Symbol |
Thickness | 0.015 in |
Color | Black |
Item | Stencil |
Includes | No Parking |
Number of Pieces | 1 |
Self-Adhesive | No |
Reusable | Yes |
Overall Stencil Thickness | 0.015 in |
Product Type | Individual Stencil |
Included Characters, Messages, and Symbols | No Parking |
Description
Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols No Parking, Includes No Parking, Individual Character Height 15 1/2 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material PVC, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant Not Applicable, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROCHEM Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-107-08)
- WIP DeWalt LG BLK LS Shirt (DXWW50080-001-L)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, S, PR (380S-06)
- AIR SYSTEMS INTL Reserve Air Hose 5Ft X 3/8In Id (H-5-3)
- ZORO SELECT Watch Your Step stencil (20Y545)
- ZORO SELECT Parking Lot Legend, No Parking, Plastic (3W626)
- ZORO SELECT Brass Stencils, 15 Piece Number, 1 1/2 In (20Y516)
- ZORO SELECT Brass Stencils, 15 Piece Number, 6 In (20Y515)
- ZORO SELECT STENCIL NUMB<R KIT 2 In PLASTIC 138PCS (20Y524)
- ZORO SELECT Interlocking Stencil, Numbers, Brass, 1F044 (1F044)
- HILLMAN STENCIL SET SRIF 4 in., 38PK (840246)
- Zoro Select Stencils