Shop All Flexible Pipe Fittings
Zoro Select
No Hub Coupling, Fitting 2" L
Mfr # 43403
Zoro # G4850507
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5"
- Specific Fitting Shape No Hub Coupling
- Pipe Fitting Material 300 Stainless Steel
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 43403
- Zoro # G4850507
- UPC # 091712434030
- Country of Origin Taiwan, Province of China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Pipe Fitting Length | 2" |
Pipe Size | 5" |
Inside Dia. | 2" |
Fitting Length | 2 in |
Inside Diameter | 2 in x 2 in |
Fitting Side A Inside Diameter | 2 in |
Fitting Side B Inside Diameter | 2 in |
Overall Length | 3 in |
Fitting Side B Outside Diameter | 2 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side A Nominal Pipe Size | 5 in |
For Nominal Pipe Size | 2 in |
Fitting Size | 5 in x 5 in |
Description
No Hub Coupling, For Nominal Pipe Size 2 in, Neoprene, 5 in, 2 in, Female, Slip, 5 in, 2 in, 2 in, Female, Slip, Female, 3 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW112)
- PARKER String Wound Filter Cartridge, 10 gpm, 1 Micron, 4-1/2" O.D., 20 in H, 6 PK (T39R20-4-45A)
- KOHLER Filter Block (1150820)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (801-209)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 4" (1056-64)
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. (86012)
- ZORO SELECT No Hub Coupling, For Pipe Size 4" (DXNH156-44)
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 3" (1056-43)
- ZORO SELECT Flexible Coupling, 1-1/4" Inside dia. (86001)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1056-64SR)
- ZORO SELECT Flexible Coupling, 4-45/64" L, 4" Pipe Sz (DX3000-44)
- Zoro Select Flexible Pipe Fittings