Shop All Polyethylene Pipe Fittings
Zoro Select
Nipple, Threaded Hex, Poly, 1/8 In NPT, PK10
Mfr # N2HDPE
Zoro # G1487446
product price: $5.99
/pk 10, $0.60/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Shape Nipple
- Pipe Size (Fittings) 1/8"
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N2HDPE
- Zoro # G1487446
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Thread Size | 1/8 in |
Details
Specific Fitting Shape | Hex Nipple |
Basic Pipe Fitting Shape | Nipple |
Item | Hex Nipple |
Material | Polyethylene |
Basic Pipe Fitting Material | Plastic |
Connection | threaded |
Color | Natural |
Temp. Range | -80 to 226F |
Standards | NSF 61 and 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements |
Max. Pressure (PSI) | 260 |
Pipe Fitting Material | Polyethylene |
Description
Hex Nipple, Threaded Connection, Thread Size 1/8 In, Material of Construction Polyethylene, Temp Range -80 To 226 Deg F, Max Pressure 260 PSI, Color Natural, Standards NSF 61 And 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1/2 In Pipe, AL (S3014S-AL)
- SLOAN Royal 111 Es 24V Flush Valve (3910018)
- BECK 1-1/4" x 8" Black Pipe Nipple Sch 80 (0332630201)
- TOTO Drain 2" Valve Assembly With Flapper Nut (THU255-A)
- ZORO SELECT Elbow, 4 In, Polyethylene, PK10 (153158014)
- ZORO SELECT Flange, 12 In, Polyethylene, PK2 (153798018)
- ZORO SELECT End Cap, 2 In, Polyethylene (153968011)
- ZORO SELECT Elbow, 2 In, Polyethylene (153108011)
- ZORO SELECT End Cap, 6 In, Polyethylene (153968015)
- ZORO SELECT Elbow, 8 In, Polyethylene, PK2 (153158016)
- MUELLER 0.5 in. Nipple Polyethylene Schedule 40 (4112421)
- Zoro Select Polyethylene Pipe Fittings