Shop All Polyethylene Pipe Fittings
Zoro Select
Nipple, Threaded Hex, Poly, 1/4 In NPT, PK10
Mfr # N4HDPE
Zoro # G2902121
product price: $6.99
/pk 10, $0.70/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Shape Nipple
- Connection threaded
- Temp. Range -80 to 226F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N4HDPE
- Zoro # G2902121
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Thread Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Details
Specific Fitting Shape | Hex Nipple |
Basic Pipe Fitting Shape | Nipple |
Item | Hex Nipple |
Connection | threaded |
Temp. Range | -80 to 226F |
Basic Pipe Fitting Material | Plastic |
Standards | Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements, NSF 61 And 51 Certified |
Material | Polyethylene |
Max. Pressure (PSI) | 260 psi |
Color | natural |
Pipe Fitting Material | Polyethylene |
Description
Hex Nipple, Threaded Connection, Thread Size 1/4 In, Material of Construction Polyethylene, Temp Range -80 To 226 Deg F, Max Pressure 260 PSI, Color Natural, Standards NSF 61 And 51 Certified, Complies With FDA 21 CFR177.1520, Meet USP Class VI Requirements, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 1F Cm Rh Arm - 3 (76Mm) Vibrant Brushed Moderne Brass (26319-2MB)
- KOHLER Anthem Recessed Mech Th Valve 2Ot (26340-NA)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-123)
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- ZORO SELECT Tee, 3 In, Polyethylene (153208013)
- ZORO SELECT Elbow, 8 In, Polyethylene, PK2 (153158016)
- ZORO SELECT Nipple, Threaded Hex, Poly, 3/8 In NPT, PK10 (N6HDPE)
- ZORO SELECT Internal End Plug, 5" For Pipe Size, Green (0533AA)
- ZORO SELECT Elbow, 4 In, Polyethylene (153108014)
- ZORO SELECT End Cap, 6-7/8 in., Polyethylene, PK6 (153968016)
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- Zoro Select Fittings