Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 7/32" ID, 316 SS
Mfr # ZUSA-PF-4312
Zoro # G901772072
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.095 in
- Connection Type Male NPT x Male NPT
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-4312
- Zoro # G901772072
- UPC # 193005428624
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 2 1/2 in |
Outside Diameter | 13/32 in |
Inside Diameter | 9/32 in |
Nominal Pipe Size | 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 9/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL Faucet Seat Wrench, 6 Step (3860)
- ZORO SELECT Hex Plug, 1-1/4", 150,304, Thrd Heavy (4381032060)
- BK RESOURCES Replacement Optiflow Hot & Cold Valves Kit (XRK-BKF-G)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Black (N1AB)
- ZORO SELECT Street 90 deg, 1", 150,316, Thrd Heavy (4381037050)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001800)
- ZORO SELECT Concentric Coupling, 304 SS, 2 x 4 in (4381009250)
- ZORO SELECT 1-1/2" MNPT SS Square Head Plug (4307002164)
- ZORO SELECT 1/4" Socket Weld SS 90 Degree Elbow (4307005404)
- ZORO SELECT 1" Socket Weld 316 SS 90 Degree Elbow (609E111SW010)
- THRIFCO PLUMBING 1/2 Tee Stainless Steel, Packaged (9017065)
- Zoro Select Fittings