Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 7/32" ID, 316 SS
Mfr # ZUSA-PF-4296
Zoro # G001772040
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Connection Type Male NPT x Male NPT
- Material Stainless Steel
- Wall Thickness 0.095 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-4296
- Zoro # G001772040
- UPC # 193005428501
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 1 1/2 in |
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Inside Diameter | 9/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 9/32 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 1 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 23" Workstation Ledge Bar Prep Kitchen Sink Undermnt 16 Ga SS Sgl Bowl (RVH8308)
- MAXITROL 3 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 W.C. 4,450,000 BTU (325-11L-3)
- ZSI Heavy Clamp, 2" Tube (H6032S)
- ZORO SELECT 1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P758)
- ZORO SELECT 1-1/2" Socket Weld SS Flange (4381000640)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N034014)
- ZORO SELECT 1" MNPT 316 SS Hex Plug (60HP112N010)
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8060)
- ZORO SELECT 2" x 1" FNPT 316 SS Reducing Coupling (60RC111N020010)
- ZORO SELECT Hex Bushing, 3/4"x1/4", 150,316, Thrd Heavy (4381034870)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 1/2" FNPT (ZUSA-PF-6711)
- Zoro Select Stainless Steel Pipe Fittings