Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 7/32" ID, 304 SS
Mfr # ZUSA-PF-3786
Zoro # G501771857
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.095 in
- Connection Type Male NPT x Male NPT
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-3786
- Zoro # G501771857
- UPC # 193005427627
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 1/8 in |
Outside Diameter | 13/32 in |
Inside Diameter | 9/32 in |
Overall Length | 2 1/2 in |
Description
Nipple,Schedule 80,7/32" ID,304 SS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/8 in Pipe Size (8320G001)
- ZORO SELECT 1/2" MNPT x 3" TBE Kynar(R) Pipe Nipple Sch 80 (6529 1/2x3)
- BSC PREFERRED Standard-Wall Aluminum Pipe Nipple Threaded on Both Ends 1/2 NPT 6 Long (44665K179)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter for Hand Shower (U4929-PK)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381005440)
- ZORO SELECT Tee, 316 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-7481)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", M BSPT (ZUSA-PF-8258)
- ZORO SELECT 3" Butt Weld 316L SS Stub End Type C Sch 10 (4381023670)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020114)
- ZORO SELECT 1/4" FNPT 304 SS Coupling (2UA49)
- ZORO SELECT 1/2" Socket Weld SS Weldable Outlet Sch 40 (4307003420)
- Zoro Select Stainless Steel Pipe Fittings