Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 7/32" ID, 304 SS, 2" L
Mfr # ZUSA-PF-3778
Zoro # G901771822
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Male NPT x Male NPT
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Wall Thickness 0.095 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-3778
- Zoro # G901771822
- UPC # 193005427566
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 9/32 in |
Outside Diameter | 13/32 in |
Nominal Pipe Size | 1/8 in |
Overall Length | 2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 9/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/8 in, Outside Diameter 13/32 in, Overall Length 2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, White, Shore D 50 to 65, 3/16" I.D. (101-0312062-NT-25)
- RSVP INTERNATIONAL Sink Strainer, 2PK (SINK-M2)
- SMITH-COOPER 3" MNPT x 2-5/8" TBE Brass Pipe Nipple Sch 40 (4385014000)
- LASCO FITTINGS Wye, 2 in Pipe Size, Schedule 40, Socket (475020)
- ZORO SELECT Square Plug, 2", 150,304, Thrd Heavy (4381033280)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307005106)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7037)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", BSPT (ZUSA-PF-7570)
- ZORO SELECT 3/4" FNPT SS Threaded Outlet (4307002830)
- ZORO SELECT 1/2" FNPT 304 SS Cap (40RDC111N012)
- DIXON Adapter Nipple, 4 in x 2 in L Victaulic/Grooved x Weld, 316 SS, Domestic (VNR4000-200)
- Zoro Select Stainless Steel Pipe Fittings