Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 47/64" ID, 316 SS
Mfr # ZUSA-PF-4316
Zoro # G801772127
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Stainless Steel
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Connection Type Male NPT x Male NPT
- Wall Thickness 0.154 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-4316
- Zoro # G801772127
- UPC # 193005428662
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 47/64 in |
Outside Diameter | 1 3/64 in |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 3/4 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 47/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, Pop-Up Type, 4" L, Black, ABS (32351)
- PURLOGIX Quick Connect Filter, 0.5 gpm, 2-1/2" O.D., 8 in H (ENIN1100-0001)
- TOTO Bath Drainwhite, Tubular Chrome Plat (ABD100#CP)
- SUMNER Jack Stand (787902)
- ZORO SELECT 1-1/4" FNPT 316 SS Threaded Cap (60RDC111N114)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010620)
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/4", BSPT (ZUSA-PF-8170)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307006116)
- ZORO SELECT 3/8" x 1/8" FNPT SS Reducing Coupling (4381036210)
- ZORO SELECT Hex Long Nipple, 304 SS, 1/4", MNPT (ZUSA-PF-7820)
- ZORO SELECT 3" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017870)
- Zoro Select Fittings