Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 47/64" ID, 304 SS
Mfr # ZUSA-PF-3790
Zoro # G301772061
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Wall Thickness 0.154 in
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-3790
- Zoro # G301772061
- UPC # 193005427665
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 3/4 in |
Overall Length | 2 1/2 in |
Inside Diameter | 47/64 in |
Outside Diameter | 1 3/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 47/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 2 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2022553)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP6VEU6)
- KOHLER Cap Kit, Replacement (GP77759)
- ZORO SELECT 1/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB17)
- ZORO SELECT 3" Welded SS Slip-On Flange (4381000470)
- ZORO SELECT 3/8" Socket Weld SS Half Coupling (4307004408)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (609E111N034)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1/2 in x 3/8 in Fitting Pipe Size, Male NPT x Female NPT (400B113N012038)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381003050)
- ZORO SELECT Reduce Coupling, 2-1/2"x3/4", 150,304, Thrd (4381032570)
- MERIT BRASS 3/4 In. Stainless Steel Gate Valve - 200 PSI (VGT102-12)
- Zoro Select Stainless Steel Pipe Fittings