Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 47/64" ID, 304 SS
Mfr # ZUSA-PF-3774
Zoro # G301771866
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Male NPT x Male NPT
- Wall Thickness 0.154 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Stainless Steel
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-3774
- Zoro # G301771866
- UPC # 193005427542
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Diameter | 1 3/64 in |
Nominal Pipe Size | 3/4 in |
Inside Diameter | 47/64 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 47/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 11" Black Pipe Nipple Sch 40 (0830040606)
- WATERLESS NO-FLUSH URINAL Urinal Starter Kit (6009)
- ZORO SELECT 1/4" x 1/8" Female NPT x Female NPT Black Forged Steel Reducer (1MNG5)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7037)
- ZORO SELECT 2-1/2" MNPT SS Square Head Plug (4381037290)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-334)
- ZORO SELECT Hex Long Nipple, 304 SS, 1/4", MNPT (ZUSA-PF-7819)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP5)
- ZORO SELECT Nipple, Schedule 40, 53/64" ID, 316 SS (ZUSA-PF-2681)
- SMITH-COOPER Elbow, 90 deg, 1/8", 150,304, Thrd Heavy (4381030600)
- Zoro Select Stainless Steel Pipe Fittings