Shop All Black Pipes
Zoro Select
Nipple, Schedule 80, 47/64" ID, 304 SS
Mfr # ZUSA-PF-15465
Zoro # G504252902
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Nominal Pipe Size 3/4 in
- Wall Thickness 0.154 in
- Maximum Operating Pressure 150 psi @ 72 Degrees F
- Inside Diameter 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-15465
- Zoro # G504252902
- UPC # 193005642587
- Country of Origin China
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3/4 in |
Inside Diameter | 13/16 in |
Outside Diameter | 1 3/64 in |
Overall Length | 1 1/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Plug for 3/8" OD (ZUSA-TF-37FL-70)
- ZURN Urinal, Wall Mounted, 2" ips, White (Z5730)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-050)
- APOLLO VALVES 3" NPT Brass Ball Valve Inline (94ALF-100-01A)
- ZORO SELECT 1/2" x 4" Black Pipe Nipple Sch 160 (82406)
- ZORO SELECT 1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (583-600LS)
- ZORO SELECT Nipple, 150 psi, SS, 4 (E4BNK04)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMC3)
- ZORO SELECT 3" x 9-1/2" Black Pipe Nipple Sch 40 (0830048005)
- ZORO SELECT 1-1/4" x 11" Black Pipe Nipple Sch 80 (40715)
- BECK Standard Black Nipple (0330224122)
- Zoro Select Black Pipes