Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 35/64" ID, 316 SS
Mfr # ZUSA-PF-4315
Zoro # G401772107
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Wall Thickness 0.147 in
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-4315
- Zoro # G401772107
- UPC # 193005428655
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Diameter | 27/32 in |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 35/64 in |
Description
Nipple,Schedule 80,35/64" ID,316 SS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONVENIENCE KITS INTERNATIONAL Man On The Go 10-Piece Mesh Bag Travel Kit (81DAS)
- HYDROMAXX 1/4" IDx3/8" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT014100)
- ANVIL 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (0310511605)
- GROHE Universal Lift Rod Starlight Chrome (06078000)
- ZORO SELECT 3" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N030010)
- ZORO SELECT Tee, 304 SS, 1/4"Pipe Size, Female NPT (ZUSA-PF-7887)
- ZORO SELECT 3" Butt Weld 304L SS Stub End Type A Sch 10 (4381023070)
- ZORO SELECT 1" FNPT 316 SS 90 Degree Elbow, Max. Pressure: 300 psi (609E111N010)
- ZORO SELECT 1" x 3/4" FNPT 316 SS Reducing Coupling (60RC111N010034)
- ZORO SELECT 4" MNPT SS Square Head Plug (4307000872)
- ZORO SELECT 4" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020680)
- Zoro Select Stainless Steel Pipe Fittings