Shop All Black Pipes
Zoro Select
Nipple, Schedule 80, 35/64" ID, 304 SS
Mfr # ZUSA-PF-15456
Zoro # G604252819
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/8 in
- Pipe Material 304 Stainless Steel
- Maximum Operating Pressure 150 psi @ 72 Degrees F
- Side A Gender Male
- Connection Type Male BSPT x Male BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-15456
- Zoro # G604252819
- UPC # 193005642655
- Country of Origin China
- Category Black Pipes
Dimensions
Overall Length | 1 1/8 in |
Outside Diameter | 27/32 in |
Nominal Pipe Size | 1/2 in |
Inside Diameter | 5/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Interchange Cartridge 35Mm (M951472-0070A)
- JONES STEPHENS Internal Pipe, C/O, 3-1/2", IPSPlug, PVC, 4" (C60008)
- MILWAUKEE VALVE 2-1/2" Flanged Cast Iron Swing Check Valve (2974-M 2 1/2)
- STEEL & OBRIEN 3" Hex Nut (Acme Thread For Bevel Seat/John Perry) - 304SS (13H-3-304)
- ZORO SELECT Nipple, Schedule 40, 23/64"ID, 316 SS, 7/8"L (ZUSA-PF-15394)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 160 (82517)
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 40 (5P746)
- ZORO SELECT 1/4" x 7/8" Black Pipe Nipple Sch 40 PK25 (10E184)
- ZORO SELECT 1-1/4" MNPT x 2 ft. TBE Black Pipe Sch 80 (90718)
- ZORO SELECT 1-1/4" x 9" Black Pipe Nipple Sch 80 (40713)
- ZORO SELECT 2" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40901TS)
- Zoro Select Black Pipes