Shop All Black Pipes
Zoro Select
Nipple, Schedule 80, 27/64" ID, 316 SS
Mfr # ZUSA-PF-4314
Zoro # G104252876
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Compatibility Schedule 80
- Side B Connection Type Threaded
- Thread Configuration Threaded on Both Ends
- Pressure Level Medium Pressure (300-999 psi)
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-4314
- Zoro # G104252876
- UPC # 193005428648
- Country of Origin China
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3/8 in |
Inside Diameter | 27/64 in |
Overall Length | 2 1/2 in |
Outside Diameter | 43/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Adapter (910-001JKRCF)
- ZORO SELECT 1/2" FNPS Galvanized Merchant Coupling (61103)
- WATTS Dielectric Union, 3/4In, FIPxSolder, 250psi (3/4 LF 3001A-3/4)
- SMITH-COOPER Cap, Galvanized, 150lb, 5" (4316010324)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNG5)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P627)
- ZORO SELECT 1/4" x 7" Black Pipe Nipple Sch 80 (90211)
- ZORO SELECT 3/8" x 6" Black Pipe Nipple Sch 80 (1LMA6)
- ZORO SELECT 1/4" x 7/8" Black Pipe Nipple Sch 40 PK25 (10E184)
- ZORO SELECT 1" x 4" TOE Black Pipe Nipple Sch 80 (40606TS)
- ZORO SELECT 6" x 6" Black Pipe Nipple Sch 40 (0830061602)
- Zoro Select Black Pipes