Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 27/64" ID, 316 SS, 2" L
Mfr # ZUSA-PF-4295
Zoro # G001772064
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Male NPT x Male NPT
- Material Stainless Steel
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Wall Thickness 0.126 in
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-4295
- Zoro # G001772064
- UPC # 193005428495
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Overall Length | 2 in |
Outside Diameter | 43/64 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 27/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 27/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 43/64 in, Overall Length 2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-1200-2-12000SKC-3p-4680)
- ELKAY Sink, SS, 25x21.25x5-3/8", Top (GECR25212)
- ROTHENBERGER Tube Cutter, 1/4" to 1-3/8" Cutting Cap. (70027)
- KOHLER Flow Regulator Assembly (1071510)
- ZORO SELECT Pipe, Schedule 40, 5/8" ID, 304 SS, 2 ft L (ZUSA-PF-1622)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- ZORO SELECT Hex Bushing, 3"x1", 150,304, Thrd (4381031420)
- ZORO SELECT 1" MNPT 304 SS Hex Head Plug (40HP112N010)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7037)
- ZORO SELECT 1" Welded SS Weld Neck Flange Sch 40 (4381006220)
- PARKER 3/8" x 1/8" FNPT x MNPT 316 SS Reducing Bushing (6-2 RB-SS)
- Zoro Select Fittings