Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 27/64" ID, 304 SS
Mfr # ZUSA-PF-3788
Zoro # G401771902
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.126 in
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Connection Type Male NPT x Male NPT
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-3788
- Zoro # G401771902
- UPC # 193005427641
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 27/64 in |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 3/8 in |
Outside Diameter | 43/64 in |
Description
Nipple,Schedule 80,27/64" ID,304 SS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-573 NL DIELECTRIC UNION (301-325NL)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BND03)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1-1/4 in Pipe Size (835-012)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- ZORO SELECT Hex Bushing, 1"x1/2", 150,316, Thrd Heavy (4381034930)
- ZORO SELECT Tee, 3/8", 150,316, Thrd Heavy (4381037420)
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 40 (4381018640)
- ZORO SELECT 1/4" Socket Weld SS Tee (4307005102)
- J.W. WINCO J.W. Winco Stainless Threaded Plug with M14 x 1.5 Tapered Thread (906-NI-M14X1.5-A)
- Zoro Select Stainless Steel Pipe Fittings