Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 19/64" ID, 304 SS
Mfr # ZUSA-PF-3787
Zoro # G101771875
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Stainless Steel
- Wall Thickness 0.119 in
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-3787
- Zoro # G101771875
- UPC # 193005427634
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 3/8 in |
Nominal Pipe Size | 1/4 in |
Overall Length | 2 1/2 in |
Outside Diameter | 35/64 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 3/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 2 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11585)
- ZURN Repair Kit, 2-Way, 3-Way Replacement Stem (RK7073-50)
- PARKER 1" A-LOK 316 SS Front Ferrule (16FF16-316)
- SHARPTOOLS 03-2729 1.5 x 12 in. Chrome Tailpiece (SH583658)
- ZORO SELECT 2-1/2" x 2" FNPT 316 SS Reducing Coupling (60RC111N212020)
- ZORO SELECT 4" Socket Weld SS Socket Weld Flange Sch 40 (4381005670)
- ZORO SELECT Hex Bushing, 316 SS, 2 x 1", Class 150 (ZUSA-PF-7576)
- ZORO SELECT 3/4" MNPT 316 SS Hex Plug (60HP112N034)
- ZORO SELECT 1" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRT2)
- ZORO SELECT 3/8" FNPT 304 SS Union (400U111N038)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X3/8" (4307000216)
- Zoro Select Stainless Steel Pipe Fittings