Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 80, 19/64" ID, 304 SS
Mfr # ZUSA-PF-3771
Zoro # G301771842
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Material Stainless Steel
- Standards ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Wall Thickness 0.119 in
- Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-3771
- Zoro # G301771842
- UPC # 193005427511
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Outside Diameter | 35/64 in |
Nominal Pipe Size | 1/4 in |
Inside Diameter | 19/64 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 19/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 1/4 in, Outside Diameter 35/64 in, Overall Length 1 1/2 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Service Saddle, Iron, 10 In Pipe, 1 In Out (31500111009000 CC)
- LEGEND VALVE 1" S-453 Y-PTN CHECK VALVE (105-405)
- INTERDESIGN SHOWER CADDY SS 9""L (58694)
- CLEAN SHIELD URINAL MATS Urinal Mat, Charcoal, 17-1/4 in W x 20-1/2 in L, Case of 6 (406516900)
- ZORO SELECT 1" MNPT x FNPT SS Street 90 Degree Elbow (4307002112)
- ZORO SELECT Elbow, Street, 1-1/2" BSPT Male x Female (ZUSA-PF-8188)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 10 (4381008620)
- ZORO SELECT 3/4" x 1/8" FNPT SS Reducing Coupling (4381036260)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002480)
- ZORO SELECT 1/4" FNPT 304 SS Cross (400X111N014)
- ZORO SELECT Reduce Coupling, 1"x3/4", 150,316, Thrd (4381036340)
- Zoro Select Fittings