Shop All Black Pipes
Zoro Select
Nipple, Schedule 80, 1-1/2" ID, 316 SS
Mfr # ZUSA-PF-4292
Zoro # G204252806
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Schedule Schedule 80
- Side B Gender Male
- Wall Thickness 0.2 in
- Thread Configuration Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-4292
- Zoro # G204252806
- UPC # 193005428464
- Country of Origin China
- Category Black Pipes
Dimensions
Nominal Pipe Size | 3/4 in |
Outside Diameter | 1 29/32 in |
Overall Length | 1 1/8 in |
Inside Diameter | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 3/4 in, Outside Diameter 1 29/32 in, Overall Length 1 1/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Resistored MWD Element, Copper, 480V, 6000W (SP10873QL)
- ZORO SELECT 1/2" OD x 1 ft. Welded Stainless Steel Tubing (87123)
- K&S PRECISION METALS BRASS TUBE SQRE 1/16X12"" (8149)
- FROSTKING Pipe Fitting Insulation, Pipe Size 3/4 (5TEE1H)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 80 (90312)
- ZORO SELECT 3" x 12" Black Pipe Nipple Sch 80 (91116)
- ZORO SELECT 1-1/2" MNPT x 4 ft. TBE Black Pipe Sch 40 (587-480)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (T6PPH06WD)
- ZORO SELECT Nipple, Schedule 80, 1-15/16"ID, 304 SS, 2"L (ZUSA-PF-15460)
- ZORO SELECT Nipple, 150 psi, SS, 3 (T6WNL2)
- Zoro Select Black Pipes