Shop All Black Pipes
Zoro Select
Nipple, Schedule 80, 1-1/2" ID, 304 SS
Mfr # ZUSA-PF-15459
Zoro # G304252843
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Pipe Size 1 1/2 in
- Overall Length 1 3/4 in
- Pipe Material 304 Stainless Steel
- Side A Thread Type BSPT
- Side A Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-15459
- Zoro # G304252843
- UPC # 193005642686
- Country of Origin China
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 3/4 in |
Outside Diameter | 1 29/32 in |
Inside Diameter | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Inside Diameter 1 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Test Tee (222050)
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36201)
- ZORO SELECT 3/4" x 4" Black Pipe Nipple Sch 80 (40506)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0179-0100IP100-PF-0910-01)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Black Pipe Sch 160 (82520)
- ZORO SELECT 2-1/2" x 3 ft Non-Threaded Black Pipe Sch 80 (41020LS)
- ZORO SELECT 2" x 6-1/2" Black Pipe Nipple Sch 40 (0830038808)
- ZORO SELECT 1" x 5-1/2" Black Pipe Nipple Sch 40 (5P692)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 80 (1LMR4)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90723)
- BECK 1-1/4" Close Black Pipe Nipple Sch 80 (0332627603)
- Zoro Select Pipes