Shop All Stainless Steel Pipe Fittings
Zoro Select
Nipple, Schedule 40, 5/8"ID, 316 SS, 1-1/2"L
Mfr # ZUSA-PF-15344
Zoro # G102567651
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Electric Resistance Weld
- Standards ASTM A312
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Wall Thickness 0.109 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-15344
- Zoro # G102567651
- UPC # 193005495015
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Inside Diameter | 5/8 in |
Nominal Pipe Size | 1/2 in |
Outside Diameter | 27/32 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/2 in, Pipe Weld Type Electric Resistance Weld
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Individual Solenoid Valve Body (118-237)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172C-4-2)
- TOTO Aquia IV Arc Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST448EMNA#01)
- ALLPOINTS Overflow Head Assy (261834)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8195)
- ZORO SELECT Reduce Coupling, 3/4"x3/8", 150,304, Thrd (4381032280)
- ZORO SELECT 3/4" x 1/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR3)
- ZORO SELECT Elbow, 90 deg, 4", 150,316, Thrd Heavy (4381034510)
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000040)
- GRUVLOK Concentric Coupling, 304 SS, 3 x 2 in (1330008675)
- Zoro Select Stainless Steel Pipe Fittings