Shop All Black Pipes
Zoro Select
Nipple, Schedule 40, 5/8" ID, SS, 1-1/8" L
Mfr # ZUSA-PF-11149
Zoro # G204252752
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Weld Type Electric Resistance Weld
- Side B Thread Type NPT
- Maximum Operating Pressure 150 psi @ 72 Degrees F
- Side A Gender Male
- Nominal Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-11149
- Zoro # G204252752
- UPC # 193005482107
- Country of Origin China
- Category Black Pipes
Dimensions
Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/8 in |
Inside Diameter | 5/8 in |
Outside Diameter | 27/32 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Inside Diameter 5/8 in, Material Stainless Steel, Maximum Operating Pressure 150 psi @ 72 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 1 1/8 in, Pipe Weld Type Electric Resistance Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic, Tank Lever, Champagne Bronze (75960-CZ)
- ZORO SELECT 1-1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (861-221)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/4" Pipe Size (1VEV2)
- PARKER Reducing Adapter, Steel, 1/2 in, Male (8-1/2 F5OF-S)
- ZORO SELECT Nipple, 1/2 in Nominal Pipe Size, Fully Threaded, Schedule 40, Male NPT x Male NPT, Steel, Black (5P650)
- ZORO SELECT 1" x 6-1/2" Black Pipe Nipple Sch 40 (0830025805)
- ZORO SELECT 3/8" x 4" Black Pipe Nipple Sch 40 (5P639)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 80 (40402)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (583-240)
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P627)
- ZORO SELECT 1/8" x 2" Black Pipe Nipple Sch 40 PK25 (580-020P25GR)
- Zoro Select Pipes